60 W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Renovations 60 W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP351581
  • Item #2178530
  • Manufacturer Part #P3515-81
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Renovations 60 W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Light in Antique Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceiling mount
  • Requires three 60W medium base lamps
  • 15 5/8" D x 10" H
  • Etched glass bowl
  • Requires Certification

Specifications

Collection:
Renovations
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Diameter:
15-5/8 in
Glass Type:
Etched Ribbed
Height:
10 in
Length:
15-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Classic, Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Watts:
60 W
Width:
15-3/4 in