Replay 100W 4-Light Medium E-26 Incandescent Foyer Lighting in Brushed Nickel

Part #PP500206009  |  Item #7926750  |  Manufacturer Part #P500206-009

$267.75 EACH

Watts:

100
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • A must-have choice for making a statement by hanging in multiples in a foyer or over a large kitchen island or dining table
  • Clean, simple design is ideal for both transitional and modern interiors
  • Four-light pendant with a rectangular silhouette extending above and below the etched-glass shades make a strong, modern statement
  • Elegant frame with smooth arms and a linear detailing creates a spacious design
  • A sleek, refined finish is complemented by the white, etched glass diffusers for a clean, refined look
  • Finished in subtly reflective Brushed Nickel
  • Measures 18 in diameter X 31-3/4 in height, overall height including the chain 106 in, wire 180 in
  • Uses four 100-watt max medium base bulbs, or the LED equivalents, that are sold separately
  • Installation instructions and mounting hardware are included
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality

Specifications

Bulb Type: Incandescent

Collection: Replay

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 31-3/4 in

Installation Type: Ceiling Mount, Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Wire Gauge: 9 ga