60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Classic Silver
Roxbury 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Classic Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling mount
- Requires two 60W medium base lamps
- 14 1/2" D x 8 3/4" H
- Classic Silver
- Clear crystal glass
Specifications
- Collection:
- Roxbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Classic Silver
- Diameter:
- 14-1/2 in
- Glass Type:
- Crystal Fluted
- Height:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W