60W 2-Light Vanity Fixture with Etched Opal Glass in Brushed Nickel
Rush 60W 2-Light Vanity Fixture with Etched Opal Glass in Brushed Nickel
Product Details
Product Details
- Brushed Nickel finish with polished chrome highlights.
- Etched opal glass and dual-finishes.
- Fun play of reflection and lighting effects for the home.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rush
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-7/8 in
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in