1 Light 100W Bath Bracket Roasted Java
Santiago 1 Light 100W Bath Bracket Roasted Java
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Jasmine Mist glass
- Hand painted, Roasted Java finish
Specifications
- Collection:
- Santiago
- Color Finish Name:
- Roasted Java
- Depth:
- 7 in
- Glass Type:
- Jasmine Mist
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Number of Lights:
- 1
- UL Listed:
- Yes
- Width:
- 6-3/8 in