3 Light 75W CLS TO CLG Forged Black
Santiago 3 Light 75W CLS TO CLG Forged Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spiraled detailing, center column.
- Scrolled arms enhanced by subtle twists.
- Forged Black finish.
- Highlighted pillars of jasmine mist glass.
Specifications
- ADA Compliant:
- No
- Collection:
- Santiago
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Diameter:
- 19-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Jasmine Mist
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 89 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Rustic
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W