This product requires certification to purchase.

100W 5-Light Medium E-26 Incandescent Chandelier in Seabrook

You last purchased this on
 
Progress Lighting

Savannah 100W 5-Light Medium E-26 Incandescent Chandelier in Seabrook

  • Fast #
  • Part #PP401042
  • Item #1813027
  • Manufacturer Part #P4010-42
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Savannah 100W 5-Light Medium E-26 Incandescent Chandelier in Seabrook

  • Fast #
  • Part #PP401042
  • Item #1813027
  • Manufacturer Part #P4010-42
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Seabrook Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Savannah
Color Finish Name:
Seabrook
ETL Listed:
No
Glass Type:
Antique Alabaster
Height:
28 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Formal
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
26-3/4 in