2-100W MED BATH BRACKET
Soar Collection 2-100W MED BATH BRACKET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soar ceiling fan features Walnut blades with a Antique Bronze finish
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Four-blade 54" Soar ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
- Soar features triple capacitor speed control, manual reverse control
- Soar ceiling fan adds form and function - by providing increased air circulation in rooms
- A remote with batteries is included - and controls full range dimming and fan speed capabilities
- The light kit contains a white opal shatterproof shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CFM:
- 4814 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Soar Collection
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Control Type:
- Push
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 1500
- Lumens per Watt:
- 88.2
- Material:
- Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Fan Kit
- Smart Home Enabled:
- No
- Type:
- PP25422030K
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 23.8 lb