60W 1-Light Candelabra E-12 Incandescent Bath Vanity in Black
Spatial 60W 1-Light Candelabra E-12 Incandescent Bath Vanity in Black
Frequently Purchased Together
Product Details
- Vanity fixtures complement popular decor found in modern spa-like bath suites
- A Matte Black finish is highlighted by clear globe shades
- Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
- Shop the complete Spatial collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning
- Uses one 60-watt max. G16.5 candelabra base bulb (sold separately)
- Over scaled geometric frame features design inspired by metal trusses and the art of engineering
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Spatial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Bohemian, Urban Industrial, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 1.58 lb
- Width:
- 5-3/8 in