30 in. 6-Light Candelabra E-12 Base Chandelier in Gilded Iron

You last purchased this on
 
Progress Lighting

Spicewood 30 in. 6-Light Candelabra E-12 Base Chandelier in Gilded Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Spicewood 30 in. 6-Light Candelabra E-12 Base Chandelier in Gilded Iron

  • Fast #
  • Part #PP476771
  • Item #7183412
  • Manufacturer Part #P4767-71
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gilded Iron Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for farmhouse, modern, modern mountain, and urban industrial style settings
  • Gorgeous gilded iron finish
  • Ideal for a dining room
  • Certifications: UL-CUL Dry Location Listed
  • Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 30-inch diameter by 32.5-inch height by 107.5-inch length - installed)
  • One 72-inch chain is included to customize for various ceiling heights
  • Rich solid wood surrounds a classic quatrefoil pattern
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Pairs with the Fontayne, Gresham, and Malbec collections by Progress Lighting
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Spicewood
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Depth:
30 in
Diameter:
30 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
32-1/2 in
Installation Type:
Ceiling Mount
Length:
107-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Urban Industrial, Bohemian, Farmhouse, Transitional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Power Source:
Hardwired
Size:
30 in x 30 in x 32.5 in
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
19.14 lb
Width:
30 in