17-3/4 in. 100W 2-Light Bath Light in Antique Bronze
Spirit 17-3/4 in. 100W 2-Light Bath Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light umber glass shade.
- Subtle forms and refreshing feel.
- Antique Bronze finish.
- Galvanized steel look
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Spirit
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/4 in
- Diameter:
- 17-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Light Umber Etched
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Rustic
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17-3/4 in