60W 3-Light 120V Medium Incandescent Ceiling Light in Antique Bronze
Spirit 60W 3-Light 120V Medium Incandescent Ceiling Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass dimension 11-7/8 in x 3-11/16 in
- Subtle forms and refreshing feel.
- Three-light Flush Mount with light umber etched glass
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Spirit
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Light Umber Etched
- Height:
- 6-1/16 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Rustic
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W