12-3/4 in. 75W 1-Light Medium E-26 Base Pendant in Graphite
Staunton 12-3/4 in. 75W 1-Light Medium E-26 Base Pendant in Graphite
Frequently Purchased Together
Product Details
Product Details
- Inspired by the stacked modern elements of items found in Parisian boutiques.
- Chess piece silhouette offers a signature focal point.
- Can be grouped as a single style or mixed and matched to offer a more eclectic look.
- Features a vintage, woven cloth cord.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Staunton
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Smoke
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Farmhouse, Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 8-1/2 in