20-1/4 in. 60W 8-Light Incandescent Pendant in Antique Bronze
Tally 20-1/4 in. 60W 8-Light Incandescent Pendant in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angular arms and a beautiful linen-finished glass.
- Enhances relaxed environments.
- Simplified classic form updated with modern inspiration.
Specifications
- ADA Compliant:
- No
- Collection:
- Tally
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 20-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White Linen
- Height:
- 32-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 108 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W