13-5/8 in. 75W 3-Light Incandescent Flushmount Ceiling Fixture in Polished Chrome
Topsail 13-5/8 in. 75W 3-Light Incandescent Flushmount Ceiling Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant parchment-finish glass shades create a clean, modern form
- Classic metal fittings enhance the crisp appearance of a brilliant Polished Chrome finish
- Features a graceful curving frame
- The perfect complement to coastal-inspired or casual decor.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Topsail
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 13-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Parchment
- Height:
- 6-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 6.92 lb
- Width:
- 12-1/2 in