24 x 7 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Etched Parchment Glass in Antique Bronze
Topsail 24 x 7 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Etched Parchment Glass in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant parchment-finish glass shades create a clean, modern form
- Classic metal fittings enhance the crisp appearance of a brilliant Antique Bronze finish
- Features a graceful curving frame
- Fixture can be installed with glass facing up or down.
- The perfect complement to coastal-inspired or casual decor
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Topsail
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/4 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Parchment
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 7.67 lb
- Width:
- 24 in