Torino 1-Light Bath Bracket in Brushed Nickel

Part #PP288109  |  Item #3967582  |  Manufacturer Part #P2881-09

$80.01 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel metal frame.
  • Etched White glass shades.
  • Square arm shade support with scroll accents.
  • Complete collection includes fixtures for every room.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Torino

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9-1/4 in

Diameter: 7 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 3

Width: 7 in