52 in. 3-Blade Indoor Ceiling Fan in Antique Bronze
Trevina 52 in. 3-Blade Indoor Ceiling Fan in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- 52" Trevena fan features three reversible fan blades
- Reversible medium cherry/classic walnut blades with antique bronze finish
- This fan does not include a switch. It is compatible with a remote control or wall switch (control must be ordered separately)
- 3-speed reversible motor with reverse function to provide year-round comfort
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Trevena ceiling fan adds form and function - by providing increased air circulation in rooms
- Features modern design styling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3187 ft3/min
- Ceiling Fan Blade Finish:
- Medium Cherry/Classic Walnut
- Collection:
- Trevina
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 800
- Lumens per Watt:
- 84
- Material:
- Glass, Steel
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 172
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 9.5 W