4 in. GU24 Wall Sconce in Antique Bronze
Valera 4 in. GU24 Wall Sconce in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser.
- Energy efficient.
- Antique Bronze finish.
- Wall mount - vertical only.
- Meets California Title 24.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Valera
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 4 in
- Diameter:
- 5-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Matte White
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Modern, Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 5-5/8 in