DESCRIPTION

  • Graphite finish.
  • Dazzling array of glass spheres.
  • Modern frame.
  • Light artfully reflects and refracts.
  • Includes one 6", four 12" stems and 6 links of chain

Progress Lighting Vestique 25-1/4 in. 6-Light Pendant with Clear Glass in Graphite

PP500004143

Manufacturer Part #: P500004-143

Color/Finish

Graphite

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
CSA Certified
No
Collection
Vestique
Diameter
25-1/4 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Clear
Height
20-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Number Of Lights
6
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
100
Width
25-1/4 in

Print

DOCUMENTS