2-Light Large Post Lantern in Black
Westport 2-Light Large Post Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Post mount
- Requires two 60W candelabra base lamps
- 11" D x 19" H
- Clear seeded glass
- UL listed for wet environment
Specifications
- Collection:
- Westport
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Clear Seeded
- Height:
- 19 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Classic, Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 3 in