100W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Zura 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features triangular, etched opal glass.
- Geometric elements to add modern flair to a bath or powder room
- Brushed Nickel finish
- Part of the Design Series Collections offering high style and design.
- Can be mounted vertical or horizontal.
- Can be mounted vertical or horizontal
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Zura
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Transitional, Contemporary
- Material:
- Zinc
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247214501
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-1/2 in