16' x 1-1/4 Ratchet, Yellow Webbing, Sure Grip Bar Handle, Hooks

Part #U330600  |  Item #7313407  |  Manufacturer Part #330600

$11.80 EACH

Type:

U330600

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • BOT™ equipped tightening and release
  • Procedure allows for controlling up to 60% of post tensioning, not 100% like all other ratchet designs
  • Size: 26' x 1-1/4"
  • Patent pending

Specifications

Coating: Painted

Color Finish: White/Grey

Color Finish Category: Whites

Length: 16 ft

Material: [Hardened Steel, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 3000 lb

Type: U330600

Width: 1-1/4 in

Work Load Limit: 3000