1000 ft. x 4 in. Non-Detectable Marking Tape in Green
1000 ft. x 4 in. Non-Detectable Marking Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Marking, Taping
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 4 in