PROSELECT®
1 in. Galvanized High Carbon Steel Fitting Brush
Part #PS0649 | Item #3827284 | Manufacturer Part #PS0649
$4.34
EACH
Outside Diameter:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 12,
- Case: 72
How to get it:
Product Details
- Concave surface plastic handle
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
Brush Type: Fitting Brush
Handle Material: Plastic
Length: 7 in
Material: Galvanized, High Carbon Steel
Number of Tools Included: 1
Outside Diameter: 1 in