100 ft. x 4 in. Pipe Wrap Tape in Yellow
100 ft. x 4 in. Pipe Wrap Tape in Yellow
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rust preventer and UV inhibitor above and below ground
- Approved for use on all types of pipe including gas and oil pipe
- Non-corrosive and pressure-sensitive adhesive tape
- Commonly used to seal polywrap on water lines
- UPC certified
- Moisture resistant
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- Product Type:
- Pipe Wrap Tape
- Thickness:
- 10 mil
- UL Listed:
- Yes
- Width:
- 4 in