12 X 12 Aluminum EGG CRATE Filter Grill
12 X 12 Aluminum EGG CRATE Filter Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed mounting
- Attractive cube core design for maximum free area of 90%
- Cube core: 1/2" x 1/2" x 1/2"
- Requires 1" disposable filter
- Extruded aluminum frame
- Hinged face with 1/4 turn latches for quick filter changes
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Egg Crate
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 12 in