PROSELECT®
12 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Steel
Part #PS3WWML12X | Item #4206078 | Manufacturer Part #PS3WWML12X
$19.95
EACH
(Pricing is for 12 in)
Length:
Product Details
- Three-way air pattern
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- Features 1/2" spaced fins set at 40°
- Metal lever damper operator
Documents
Specifications
Application: Residential
Color Finish: White
GRD Deflection Type: 3-way
Length: 12 in
Material: Steel
Type: PS3WWML12X
Width: 8 in