DESCRIPTION

  • Features 1/3" spaced fins at 20°
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • All-steel construction
  • Requires standard 1" disposable filters

PROSELECT® 14 x 14 in. Filter Grille Return Air in White Steel

PSFG3W1414

Manufacturer Part #: PSFG3W1414

Length:

14 in

SPECIFICATIONS

Application
Residential
Filter Grille Style
Return Air
Type
PSFG3W1414
Width
14 in

Print

DOCUMENTS