14 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel

Part #PS3WWML14U  |  Item #4206082  |  Manufacturer Part #PS3WWML14U

$17.11 EACH
(Pricing is for 14 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Three-way air pattern
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Features 1/2" spaced fins set at 40°
  • Metal lever damper operator

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 3-way

Length: 14 in

Material: Steel

Type: PS3WWML14U

Width: 6 in