• Cart

DESCRIPTION

  • Features 1/2" spaced fins set at 40°
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Two-way air pattern

PROSELECT® 14 x 6 in. Steel Ceiling/Sidewall Register in White

PS2WWML14U

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
14 in
Material
Steel
Width
6 in

$22.16
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS