14 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Steel
This product has been replaced by
Manufacturer Part #PS1CW14X100
14 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- One-way curved blade
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 8 in