Commercial 16 x 16 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 16 x 16 in. Ceiling Diffuser in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

Commercial 16 x 16 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSCDBXW1616
  • Item #3925311
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting holes provided for easy installation
  • Heavy-duty steel construction
  • Adjustable dampers provide directional airflow or closure capabilities
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
16 in x 16 in
GRD Deflection Type:
4-way
Length:
16 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
16 in