18 x 24 in. Residential 1-way Return Grille in White Steel
PSRGW 18 x 24 in. Residential 1-way Return Grille in White Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features 1/2" spaced fins at 40°
- Margin turnback: 5/16"
- Stamped steel return air grille
- Install with fins downward or upward to reduce visibility
- Includes screws
Documents
Specifications
- Application:
- Residential
- Collection:
- PSRGW
- Color Finish Name:
- White
- Duct Size:
- 18 in x 24 in
- GRD Deflection Type:
- 1-way
- Height:
- 24 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSRGW1824
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 18 in