18 x 4 in. Commercial Egg Crate Louvered Diffuser

Part #PSGDDSD18P  |  Item #3876581

$81.57 EACH
(Pricing is for Commercial)

Application:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Front blades are vertical
  • Units can be easily installed in round duct diameters 10" to 48"
  • Integral gasket seals grille tightly to duct
  • Unit includes built-in extractor for accurate balancing and uniform air flow
  • Galvanized steel double deflection

Documents

Specifications

Application: Commercial

Color Finish: Steel

Color Finish Category: Stainless Steel

Diffuser Size: 18 in x 4 in

GRD Deflection Type: Egg Crate

Length: 18 in

Material: Galvanized Steel

Type: PSGDDSD18P

Width: 4 in