2 ft. Stem Extension Carbon Steel

You last purchased this on
 
PROSELECT®

2 ft. Stem Extension Carbon Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

2 ft. Stem Extension Carbon Steel

  • Fast #
  • Part #PS41102
  • Item #3276609
  • Manufacturer Part #110-0410
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rock guard
  • 2 Locking screws on valve nut
  • Gate valve extensions make it easier and safer to turn a gate valve operating nut by bringing the nut closer to the surface
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Socket Weld
End Connection 2:
Swivel Nut
End Connections:
Socket Weld x Swivel Nut
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
2 ft
MA Approved -:
No
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Stem Extension
WaterSense Labeled:
No