2 in. Self Piercing Screw

Part #PSZIP8KW250  |  Item #3665727  |  Manufacturer Part #ZIP8KW250

$27.58 per PACK

Thread Length:

2
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • White head
  • Driving speed of 2,500 rpm
  • Axial load of 13.6 kg

Documents

Specifications

Head Diameter: 0.25

MA Approved: No

Material: Zinc Plated

Screw Head: Hex Head

Thread Length: 2

Thread Size: 8 mm

WaterSense Labeled: No