DESCRIPTION

  • Head capacity: 24'
  • One gallon tank capacity
  • Snap-action safety switch
  • Thermal overload protection
  • Has 6' power cord with 3 prong molded plug
  • ABS tank, volute and switch cover with galvanized steel tank cover and stainless steel shaft
  • UL/CSA listed

PROSELECT® 24 Ft. Lift Condensate Pump 250Gph 115V

PSCP24WS

Manufacturer Part #: 553907

Volts:

115V

SPECIFICATIONS

CSA Certified
Yes
Capacity
1 gal
Cord Length
6 ft
Flow Rate
250 gph
Type
PSCP24WS
UL Listed
Yes
Volts
115V
Watts
148

Print

DOCUMENTS