25 X 16 Aluminum Horizontal Blade Return Grill
25 X 16 Aluminum Horizontal Blade Return Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extruded aluminum frame and blades
- Horizontal fins are permanently fixed at 45° angle
- Fin spacing: 0.666"
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 25 in
- MA Approved -:
- No
- Material:
- Aluminum
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 16 in