• Cart

DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • Requires standard 1" thick disposable filters

PROSELECT® 25 x 20 in. White Return Filter Grille

PSFGW2520

Color/Finish

White

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
25 in
Material
Steel
Width
20 in

$83.45
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment