PROSELECT®
25 yd. Cleaning Sand Cloth
Part #PS0404 | Item #3827266 | Manufacturer Part #PS0404
$13.28
EACH
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- 120 Grit aluminum oxide grain gets the job done quickly
- Water resistant
Documents
Specifications
Application: Cleaning, Copper Pipe, Deburring, Fittings, Metal, Plastic Pipe, Polishing
Color Finish: Brown
Color Finish Category: Browns
Grit Size: 120 µm
Length: 25 yd
MA Approved: No
Material: Aluminum Oxide
Material Type: Nylon
Product Type: Sand Cloth
WaterSense Labeled: No
Width: 1-1/2 in