26 in x 26 in x 2 in Equipment Pad Plastic
26 in x 26 in x 2 in Equipment Pad Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 26 in.
- Width: 26 in.
- Grey plastic equipment pad
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- Thickness: 2 in.
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 26 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- WaterSense Labeled:
- No
- Width:
- 26 in