PROSELECT®
260 x 1/2 in. PTFE Pipe Thread Tape in White
Part #PSMTTD260 | Item #1508418 | Manufacturer Part #MTTD260
Length:
260 inHow to get it:
Product Details
- High density
- Can be used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, liquid and natural gas, hydraulic lines, and high-pressure lines not exceeding 1-1/2" in diameter
- Not for use on hydrocarbons (liquid fuels such as gasoline or diesel) can be used when assemblies handle gasoline, naphtha, benzene, kerosene and petroleum oils to make joints tight against leakage
- Conforms to: MIL Spec T-27730A, CSA - 232943 and ANSI - AS112.18.1M
- Constructed with 100% PTFE
- Elongation: Minimum of 25%
- Tape can withstand 10% Sodium Hydrochloride
Documents
Specifications
Application: Chemicals, Gas, Natural Gas, Oxygen, Potable Water
CARB OTC LEED Compliant: No
CSA Certified: CSA 232943
Color Finish: Bright White
Color Finish Category: Whites
High Pressure: 2000
Length: 260 in
MA Approved: No
Material: Plastic
Material Type: PTFE
Origin: Global
Product Type: PTFE Tape
Temperature Range: -300 to 518 Deg F (-184 to 270 Deg C)
Thickness: 0.0035 in
UL Listed: No
WaterSense Labeled: No
Width: 1/2 in