30 x 12 in. Residential 1-way Return Grille in White Steel
PSRG783W 30 x 12 in. Residential 1-way Return Grille in White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/3" spaced fins at 20°
- Margin turnback: 7/8"
- Stamped steel return air grille
- Install with fins downward or upward to reduce visibility
- Includes screws
Documents
Specifications
- Application:
- Residential
- Collection:
- PSRG783W
- Color Finish Name:
- White
- Duct Size:
- 30 in x 12 in
- GRD Deflection Type:
- 1-way
- Height:
- 12 in
- Installation Type:
- Baseboard Mount, Sidewall Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSRG783W3012
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 30 in