32 x 38 x 2 in. Equipment Pad
32 x 38 x 2 in. Equipment Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 38 in