3/4 x 3 in. PEX Lined Nipple (Pack of 2)
3/4 x 3 in. PEX Lined Nipple (Pack of 2)
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- PEX lined
- Set of two
- Factory Authorized Parts
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Steel, Plastic
- Material Type:
- Cross-Linked Polyethylene
- NSF:
- NSF 61/NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Package Quantity:
- Pack of 2
- Product Type:
- Nipple
- Smart Home Enabled:
- No
- UL Listed:
- Yes