38 x 30 x 2 in. Equipment Pad

This product has been replaced by

PROSELECT® Grey 30 in x 36 in x 2 in Equipment Pad 2 in Plastic
PROSELECT® 30 in x 36 in x 2 in Equipment Pad Plastic 324 lbs
Manufacturer Part #EL3036-2
You last purchased this on
 
PROSELECT®

38 x 30 x 2 in. Equipment Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® Grey 30 in x 36 in x 2 in Equipment Pad 2 in Plastic
PROSELECT® 30 in x 36 in x 2 in Equipment Pad Plastic 324 lbs
Manufacturer Part #EL3036-2
PROSELECT®

38 x 30 x 2 in. Equipment Pad

  • Fast #
  • Part #PSCP38302
  • Item #2463908
  • Manufacturer Part #X3830211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PSCP50553 is a modular two piece
  • Injection molded polypropylene
  • Uses stabilization pads, flanges and support ribs
  • Gray
  • Requires Certification

Specifications

Height:
2 in
Length:
38 in
Material:
Plastic
Material Type:
Polypropylene
Width:
30 in