40 in x 40 in x 3 in Equipment Pad Plastic 480 lbs

You last purchased this on
 
PROSELECT®

40 in x 40 in x 3 in Equipment Pad Plastic 480 lbs

  • Fast #
  • Part #PSCPE40403
  • Item #5025263
  • Manufacturer Part #EL4040-3
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

40 in x 40 in x 3 in Equipment Pad Plastic 480 lbs

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Length: 40 in
  • Width: 40 in
  • Grey plastic equipment pad with 480 lbs allowable load
  • Environmentally friendly, made from 98% recycled plastic
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Thickness: 3 in
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • A subtle texture on pad surface prevents unit slide
  • Requires Certification

Documents


Specifications

Allowable Load:
480 lbs
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
40 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polypropylene
Size:
40 in x 40 in x 3 in
Thickness:
3 in
Width:
40 in