18 in. Cast Iron Valve Box Extension

You last purchased this on
 
PROSELECT®

18 in. Cast Iron Valve Box Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

18 in. Cast Iron Valve Box Extension

  • Fast #
  • Part #IVBEXT59
  • Item #1599676
  • Manufacturer Part #59EXT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron design conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish coating conforms to AWWA C-104
  • 2 mm thickness
  • Inside diameter of extension is 5-1/4"
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Coating:
Asphaltic Varnish
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
5-3/4 in
Diameter - Inside 2:
5-1/4 in
Height:
18 in
IAPMO Listed -:
No
Length:
24 in
Material:
Cast Iron
Product Type:
Valve Box Extension
WaterSense Labeled:
No