DESCRIPTION

  • Made in the USA
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROSELECT® 6 in. Drip Bowl in Black (6 Pack)

PS3040203

Manufacturer Part #: 3040-203

Diameter:

SPECIFICATIONS

Diameter
6 in
GSA Approved
No
NSF Certified
No
Package Quantity
Pack of 6
Product Type
Drip Bowl
Type
PS3040203
UL Listed
No

Print